- Steel Lockwasher
- WTH Series
- 15 mm Shaft Diameter
- 0.040" Thick
| Shaft Dia. | 15 mm |
| Diameter Over Tangs | 1 3/32 in |
| Locknut Series | NTH Series |
| Material | Steel |
| Thickness | 0.04 in |
| Lockwasher Series | WTH Series |
| Weight | 0.005 LB |
| EAN or UPC | 737533053141 |
| Shaft Dia. | 15 mm |
| Diameter Over Tangs | 1 3/32 in |
| Locknut Series | NTH Series |
| Material | Steel |
| Thickness | 0.04 in |
| Lockwasher Series | WTH Series |
| Weight | 0.005 LB |
| EAN or UPC | 737533053141 |