- Steel Lockwasher
- WTH Series
- 17 mm Shaft Diameter
- 0.040" Thick
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 13/64 in |
| Thickness | 0.04 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Weight | 0.008 LB |
| EAN or UPC | 737533053080 |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 13/64 in |
| Thickness | 0.04 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Weight | 0.008 LB |
| EAN or UPC | 737533053080 |