- Steel Lockwasher
- WTH Series
- 20 mm Shaft Diameter
- 0.040" Thick
| Locknut Series | NTH Series |
| Diameter Over Tangs | 1 3/8 in |
| Thickness | 0.04 in |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Lockwasher Series | WTH Series |
| Weight | 0.013 LB |
| EAN or UPC | 737533053134 |
| Locknut Series | NTH Series |
| Diameter Over Tangs | 1 3/8 in |
| Thickness | 0.04 in |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Lockwasher Series | WTH Series |
| Weight | 0.013 LB |
| EAN or UPC | 737533053134 |