- Steel Lockwasher
- WTH Series
- 25 mm Shaft Diameter
- 0.050" Thick
| Shaft Dia. | 25 mm |
| Thickness | 0.05 in |
| Material | Steel |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 9/16 in |
| Weight | 0.017 LB |
| EAN or UPC | 737533053127 |
| Shaft Dia. | 25 mm |
| Thickness | 0.05 in |
| Material | Steel |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 9/16 in |
| Weight | 0.017 LB |
| EAN or UPC | 737533053127 |