- Steel Lockwasher
- WTH Series
- 30 mm Shaft Diameter
- 0.050" Thick
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 55/64 in |
| Thickness | 0.05 in |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Weight | 0.02 LB |
| EAN or UPC | 737533053110 |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 1 55/64 in |
| Thickness | 0.05 in |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Weight | 0.02 LB |
| EAN or UPC | 737533053110 |