- Steel Lockwasher
- WTH Series
- 35 mm Shaft Diameter
- 0.050" Thick
| Diameter Over Tangs | 2 5/64 in |
| Shaft Dia. | 35 mm |
| Thickness | 0.05 in |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Locknut Series | NTH Series |
| Weight | 0.02 LB |
| EAN or UPC | 737533053103 |
| Diameter Over Tangs | 2 5/64 in |
| Shaft Dia. | 35 mm |
| Thickness | 0.05 in |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Locknut Series | NTH Series |
| Weight | 0.02 LB |
| EAN or UPC | 737533053103 |