- Steel Lockwasher
- WTH Series
- 45 mm Shaft Diameter
- 0.063" Thick
| Shaft Dia. | 45 mm |
| Thickness | 0.063 in |
| Material | Steel |
| Diameter Over Tangs | 2 1/2 in |
| Lockwasher Series | WTH Series |
| Locknut Series | NTH Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533053073 |
| Shaft Dia. | 45 mm |
| Thickness | 0.063 in |
| Material | Steel |
| Diameter Over Tangs | 2 1/2 in |
| Lockwasher Series | WTH Series |
| Locknut Series | NTH Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533053073 |