- Steel Lockwasher
- WTH Series
- 60 mm Shaft Diameter
- 0.063" Thick
| Locknut Series | NTH Series |
| Material | Steel |
| Thickness | 0.063 in |
| Shaft Dia. | 60 mm |
| Diameter Over Tangs | 3 3/16 in |
| Lockwasher Series | WTH Series |
| Weight | 0.04 LB |
| EAN or UPC | 737533052892 |
| Locknut Series | NTH Series |
| Material | Steel |
| Thickness | 0.063 in |
| Shaft Dia. | 60 mm |
| Diameter Over Tangs | 3 3/16 in |
| Lockwasher Series | WTH Series |
| Weight | 0.04 LB |
| EAN or UPC | 737533052892 |