- Steel Lockwasher
- WTH Series
- 65 mm Shaft Diameter
- 0.063" Thick
| Lockwasher Series | WTH Series |
| Material | Steel |
| Diameter Over Tangs | 3 3/8 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 65 mm |
| Thickness | 0.063 in |
| Weight | 0.04 LB |
| EAN or UPC | 737533052724 |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Diameter Over Tangs | 3 3/8 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 65 mm |
| Thickness | 0.063 in |
| Weight | 0.04 LB |
| EAN or UPC | 737533052724 |