- Steel Lockwasher
- WTH Series
- 70 mm Shaft Diameter
- 0.063" Thick
| Diameter Over Tangs | 3 19/32 in |
| Shaft Dia. | 70 mm |
| Locknut Series | NTH Series |
| Thickness | 0.063 in |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 737533052717 |
| Diameter Over Tangs | 3 19/32 in |
| Shaft Dia. | 70 mm |
| Locknut Series | NTH Series |
| Thickness | 0.063 in |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 737533052717 |