- Steel Lockwasher
- WTH Series
- 80 mm Shaft Diameter
- 0.063" Thick
| Diameter Over Tangs | 4 9/64 in |
| Lockwasher Series | WTH Series |
| Thickness | 0.063 in |
| Locknut Series | NTH Series |
| Material | Steel |
| Shaft Dia. | 80 mm |
| Weight | 0.07 LB |
| EAN or UPC | 737533052694 |
| Diameter Over Tangs | 4 9/64 in |
| Lockwasher Series | WTH Series |
| Thickness | 0.063 in |
| Locknut Series | NTH Series |
| Material | Steel |
| Shaft Dia. | 80 mm |
| Weight | 0.07 LB |
| EAN or UPC | 737533052694 |