- Steel Lockwasher
- WTH Series
- 90 mm Shaft Diameter
- 0.063" Thick
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 4 35/64 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 90 mm |
| Thickness | 0.063 in |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 737533071510 |
| Lockwasher Series | WTH Series |
| Diameter Over Tangs | 4 35/64 in |
| Locknut Series | NTH Series |
| Shaft Dia. | 90 mm |
| Thickness | 0.063 in |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 737533071510 |