- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M17 Thread
- 32 Threads per Inch
| O.D. | 1 1/8 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Shaft Threads Minor Diameter [Max] | 0.6257 in |
| Shaft Threads Major Diameter [Max] | 0.664 in |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M17 |
| Locknut Series | N Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.120 in |
| Face Diameter | 0.938 in |
| Thread Pitch | N/A |
| Mating Lockwasher | W03 |
| Max. Face Runout | 0.002 in |
| Shaft Dia. | 17.0000 mm |
| Thickness | 11/32 in |
| Threads per Inch | 32 |
| Weight | 0.057 LB |
| EAN or UPC | 737533004136 |
| NSN Number | 5310-00-185-6484 |

