- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M180 Thread
- 8 Threads per Inch
| Thickness | 1.09375 in |
| Face Diameter | 7 7/8 in |
| Material | Steel |
| Thread Size | M180 |
| O.D. | 8.25 in |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | W36 |
| Max. Face Runout | 0.006 in |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 180 mm |
| Grade | Standard |
| Slot Width [Min] | 0.61 in |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| Weight | 4.171 LB |
| EAN or UPC | 737533004211 |

