- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M220 Thread
- 8 Threads per Inch
| Thread Size | M220 |
| Shaft Dia. | 220 mm |
| Slot Width [Min] | 0.86 in |
| Face Diameter | 9.531 in |
| Max. Face Runout | 0.006 in |
| Material | Steel |
| Mating Lockwasher | W44 |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| O.D. | 10.25 in |
| Lockwasher Series | W Series, TW Series |
| Thickness | 1.25 in |
| Grade | Standard |
| Threads per Inch | 8 |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Weight | 7.564 LB |
| EAN or UPC | 737533004297 |

