- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M240 Thread
- 6 Threads per Inch
| Bolt Circle Dia. | 10.423 in |
| Thread Size | M240 |
| Locking Type | Not Self-Locking |
| Threads per Inch | 6 |
| Grade | Standard |
| O.D. | 11.4375 in |
| Thickness | 1.34375 in |
| Face Diameter | 10 5/8 in |
| Shaft Dia. | 240 mm |
| Locknut Series | N Series |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.008 in |
| Slot Width [Min] | 0.86 in |
| Material | Steel |
| Tapped Hole Depth | 5/8 in |
| Tapped Hole Size | 43236 |
| Right / Left Hand | Right Hand |
| Weight | 11.262 LB |
| EAN or UPC | 737533004303 |

