- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M30 Thread
- 18 Threads per Inch
| Threads per Inch | 18 |
| Material | Steel |
| Shaft Threads Major Diameter [Max] | 1.173 in |
| Mating Lockwasher | W06 |
| Locknut Series | N Series |
| Right / Left Hand | Right Hand |
| Thickness | 13/32 in |
| Max. Face Runout | 0.002 in |
| Grade | Standard |
| Slot Width [Min] | 0.178 in |
| O.D. | 1 3/4 in |
| Shaft Threads Minor Diameter [Max] | 1.1048 in |
| Face Diameter | 1 1/2 in |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 30.0000 mm |
| Thread Pitch | N/A |
| Thread Size | M30 |
| Weight | 0.137 LB |
| EAN or UPC | 737533004419 |
| NSN Number | 5310-00-185-6463 |

