- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M300 Thread
- 6 Threads per Inch
| Shaft Dia. | 300 mm |
| Threads per Inch | 6 |
| Tapped Hole Size | 42437 |
| Material | Steel |
| O.D. | 14.1875 in |
| Thread Size | M300 |
| Thickness | 1.5625 in |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Bolt Circle Dia. | 13.11 in |
| Slot Width [Min] | 0.98 in |
| Max. Face Runout | 0.008 in |
| Locknut Series | N Series |
| Grade | Standard |
| Face Diameter | 13.219 in |
| Thread Pitch | N/A |
| Tapped Hole Depth | 3/4 in |
| Right / Left Hand | Right Hand |
| Weight | 19.559 LB |
| EAN or UPC | 737533004525 |

