- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M340 Thread
- 5 Threads per Inch
| Thread Size | M340 |
| Material | Steel |
| Face Diameter | 14.813 in |
| Grade | Standard |
| Tapped Hole Size | 42437 |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.008 in |
| Locknut Series | N Series |
| Shaft Dia. | 340 mm |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| O.D. | 15.75 in |
| Thickness | 1.78125 in |
| Bolt Circle Dia. | 14.735 in |
| Tapped Hole Depth | 3/4 in |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.98 in |
| Threads per Inch | 5 |
| Weight | 25.491 LB |
| EAN or UPC | 737533004549 |

