- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M35 Thread
- 18 Threads per Inch
| Thickness | 7/16 in |
| Shaft Dia. | 35.0000 mm |
| Shaft Threads Major Diameter [Max] | 1.376 in |
| O.D. | 2 1/16 in |
| Grade | Standard |
| Thread Size | M35 |
| Threads per Inch | 18 |
| Shaft Threads Minor Diameter [Max] | 1.3078 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.178 in |
| Mating Lockwasher | W07 |
| Locknut Series | N Series |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 1.813 in |
| Max. Face Runout | 0.004 in |
| Material | Steel |
| Weight | 0.214 LB |
| EAN or UPC | 737533004556 |
| NSN Number | 5310-00-185-6464 |

