- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M360 Thread
- 5 Threads per Inch
| Tapped Hole Depth | 3/4 in |
| Material | Steel |
| Thread Pitch | N/A |
| Max. Face Runout | 0.008 in |
| Grade | Standard |
| Face Diameter | 15 1/2 in |
| Thread Size | M360 |
| Lockwasher Series | W Series, TW Series |
| O.D. | 16.5 in |
| Slot Width [Min] | 1.23 in |
| Locking Type | Not Self-Locking |
| Thickness | 1.78125 in |
| Bolt Circle Dia. | 15.485 in |
| Threads per Inch | 5 |
| Shaft Dia. | 360 mm |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| Tapped Hole Size | 42437 |
| Weight | 25.475 LB |
| EAN or UPC | 737533004624 |

