- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M440 Thread
- 5 Threads per Inch
| Thickness | 2.375 in |
| Locknut Series | N Series |
| Grade | Standard |
| Face Diameter | 19 1/4 in |
| Tapped Hole Size | 40671 |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Max. Face Runout | 0.008 in |
| Slot Width [Min] | 1.355 in |
| Bolt Circle Dia. | 19.11 in |
| Locking Type | Not Self-Locking |
| O.D. | 20.5 in |
| Tapped Hole Depth | 1 1/4 in |
| Thread Size | M440 |
| Lockwasher Series | W Series, TW Series |
| Threads per Inch | 5 |
| Material | Steel |
| Shaft Dia. | 440 mm |
| Weight | 58.261 LB |
| EAN or UPC | 737533004747 |

