- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M480 Thread
- 5 Threads per Inch
| Lockwasher Series | W Series, TW Series |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Locknut Series | N Series |
| O.D. | 22.0625 in |
| Shaft Dia. | 480 mm |
| Thread Size | M480 |
| Thickness | 2.375 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Tapped Hole Depth | 1 1/4 in |
| Grade | Standard |
| Threads per Inch | 5 |
| Face Diameter | 20 3/4 in |
| Bolt Circle Dia. | 20.673 in |
| Max. Face Runout | 0.01 in |
| Tapped Hole Size | 40671 |
| Slot Width [Min] | 1.48 in |
| Weight | 62.447 LB |
| EAN or UPC | 737533004853 |

