- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M110 Thread
- 11 Threads per Inch
| Lockwasher Series | W Series, TW Series |
| Slot Width [Min] | 0.485 in |
| O.D. | 5.3125 in |
| Max. Face Runout | 0.004 in |
| Locknut Series | N Series |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Threads per Inch | 11 |
| Thread Size | M110 |
| Face Diameter | 5.281 in |
| Shaft Dia. | 110 mm |
| Thread Pitch | N/A |
| Mating Lockwasher | W22 |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Thickness | 0.78125 in |
| Weight | 2.23 LB |
| EAN or UPC | 737533005294 |

