- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M220 Thread
- 8 Threads per Inch
| O.D. | 11 in |
| Thickness | 1.25 in |
| Threads per Inch | 8 |
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Grade | Standard |
| Face Diameter | 9.843 in |
| Max. Face Runout | 0.006 in |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | W44 |
| Material | Steel |
| Shaft Dia. | 220 mm |
| Thread Size | M220 |
| Locknut Series | N Series |
| Slot Width [Min] | 0.98 in |
| Weight | 10.805 LB |
| EAN or UPC | 737533005379 |

