- M10-32 Bore Thread, 5/16" Width, Black Oxide Steel Threaded Clamping Collar
| Bore Thread | M10-32 |
| Recessed Screw | No |
| Material | Steel |
| Outside Dia. | 1 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 737533018331 |
| Bore Thread | M10-32 |
| Recessed Screw | No |
| Material | Steel |
| Outside Dia. | 1 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 737533018331 |