- M12-32 Bore Thread, 5/16" Width, Black Oxide Steel Threaded Clamping Collar
| Material | Steel |
| Inch/Metric | Metric |
| Bore Thread | M12-32 |
| Finish | Black Oxide |
| Outside Dia. | 1.125 in |
| Recessed Screw | No |
| Weight | 0.08 LB |
| EAN or UPC | 737533018348 |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Thread | M12-32 |
| Finish | Black Oxide |
| Outside Dia. | 1.125 in |
| Recessed Screw | No |
| Weight | 0.08 LB |
| EAN or UPC | 737533018348 |