- M15-32 Bore Thread, 3/8" Width, Black Oxide Steel Threaded Clamping Collar
| Recessed Screw | No |
| Outside Dia. | 1.375 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Bore Thread | M15-32 |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 737533018355 |
| Recessed Screw | No |
| Outside Dia. | 1.375 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Bore Thread | M15-32 |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 737533018355 |