- M20-32 Bore Thread, 7/16" Width, Black Oxide Steel Threaded Clamping Collar
| Bore Thread | M20-32 |
| Outside Dia. | 1.75 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Material | Steel |
| Weight | 0.18 LB |
| EAN or UPC | 737533018379 |
| Bore Thread | M20-32 |
| Outside Dia. | 1.75 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Material | Steel |
| Weight | 0.18 LB |
| EAN or UPC | 737533018379 |