- M25-32 Bore Thread, 7/16" Width, Black Oxide Steel Threaded Clamping Collar
| Recessed Screw | No |
| Finish | Black Oxide |
| Outside Dia. | 2 in |
| Material | Steel |
| Bore Thread | M25-32 |
| Inch/Metric | Metric |
| Weight | 0.24 LB |
| EAN or UPC | 737533018386 |
| Recessed Screw | No |
| Finish | Black Oxide |
| Outside Dia. | 2 in |
| Material | Steel |
| Bore Thread | M25-32 |
| Inch/Metric | Metric |
| Weight | 0.24 LB |
| EAN or UPC | 737533018386 |