- M30-18 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
| Recessed Screw | No |
| Inch/Metric | Metric |
| Bore Thread | M30-18 |
| Material | Steel |
| Finish | Black Oxide |
| Outside Dia. | 2.125 in |
| Weight | 0.28 LB |
| EAN or UPC | 737533018393 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Bore Thread | M30-18 |
| Material | Steel |
| Finish | Black Oxide |
| Outside Dia. | 2.125 in |
| Weight | 0.28 LB |
| EAN or UPC | 737533018393 |