- M45-18 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
| Finish | Black Oxide |
| Outside Dia. | 2.6875 in |
| Bore Thread | M45-18 |
| Material | Steel |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Weight | 0.4 LB |
| EAN or UPC | 737533018423 |
| Finish | Black Oxide |
| Outside Dia. | 2.6875 in |
| Bore Thread | M45-18 |
| Material | Steel |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Weight | 0.4 LB |
| EAN or UPC | 737533018423 |