- M50-18 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
| Outside Dia. | 3 in |
| Bore Thread | M50-18 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Recessed Screw | No |
| Material | Steel |
| Weight | 0.48 LB |
| EAN or UPC | 737533018430 |
| Outside Dia. | 3 in |
| Bore Thread | M50-18 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Recessed Screw | No |
| Material | Steel |
| Weight | 0.48 LB |
| EAN or UPC | 737533018430 |