- M70-18 Bore Thread, 5/8" Width, Black Oxide Steel Threaded Clamping Collar
| Bore Thread | M70-18 |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Finish | Black Oxide |
| Material | Steel |
| Outside Dia. | 4.125 in |
| Weight | 0.86 LB |
| EAN or UPC | 737533018478 |
| Bore Thread | M70-18 |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Finish | Black Oxide |
| Material | Steel |
| Outside Dia. | 4.125 in |
| Weight | 0.86 LB |
| EAN or UPC | 737533018478 |