- NHE Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M75 Thread
- 12 Threads per Inch
description
- Designed thicker to accommodate for heavier load applications by providing greater thread length.
| Material | Steel |
| Grade | Standard |
| Locknut Series | NHE Series |
| Face Diameter | 3.563 in |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 12 |
| O.D. | 3.875 in |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Thread Size | M75 |
| Shaft Dia. | 75 mm |
| Thickness | 0.75 in |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | TW115 |
| Weight | 1.008 LB |
| EAN or UPC | 737533013930 |

