- NIN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- 7/8-16 Thread
| Locknut Series | NIN Series |
| Slot Width [Min] | 0.24 in |
| Material | Steel |
| Thread Size | 7/8 |
| Max. Face Runout | 0.002 in |
| O.D. | 1.625 in |
| Locking Type | Not Self-Locking |
| Threads per Inch | 16 |
| Thickness | 0.375 in |
| Grade | Standard |
| Shaft Dia. | 0.875 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lockwasher Series | WIN Series |
| Face Diameter | 1.313 in |
| Weight | 0.131 LB |
| EAN or UPC | 737533014104 |

