- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M30 Thread
- 18 Threads per Inch
| Thread Pitch | N/A |
| Slot Width [Min] | 0.178 in |
| Material | Steel |
| Thickness | 0.40625 in |
| Mating Lockwasher | W06 |
| Thread Size | M30 |
| O.D. | 1.75 in |
| Max. Face Runout | 0.002 in |
| Shaft Dia. | 30 mm |
| Lockwasher Series | W Series, TW Series |
| Locking Type | Not Self-Locking |
| Threads per Inch | 18 |
| Right / Left Hand | Left Hand |
| Face Diameter | 1 1/2 in |
| Grade | Standard |
| Locknut Series | N Series |
| Weight | 0.13 LB |
| EAN or UPC | 737533012384 |

