- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M40 Thread
- 18 Threads per Inch
| Mating Lockwasher | W08 |
| Threads per Inch | 18 |
| Grade | Standard |
| Max. Face Runout | 0.004 in |
| Thread Size | M40 |
| Locknut Series | N Series |
| Thickness | 0.4375 in |
| Shaft Dia. | 40 mm |
| Right / Left Hand | Left Hand |
| Slot Width [Min] | 0.24 in |
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Face Diameter | 2 in |
| O.D. | 2.25 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Weight | 0.23 LB |
| EAN or UPC | 737533012407 |

