- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M50 Thread
- 18 Threads per Inch
| Material | Steel |
| O.D. | 2.6875 in |
| Thread Pitch | N/A |
| Threads per Inch | 18 |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 2.438 in |
| Grade | Standard |
| Max. Face Runout | 0.004 in |
| Locking Type | Not Self-Locking |
| Locknut Series | N Series |
| Thickness | 0.5 in |
| Mating Lockwasher | W10 |
| Shaft Dia. | 50 mm |
| Right / Left Hand | Left Hand |
| Thread Size | M50 |
| Slot Width [Min] | 0.24 in |
| Weight | 0.34 LB |
| EAN or UPC | 737533012421 |

