- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M170 Thread
- 11 Threads per Inch
| O.D. | 7.875 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Size | M170 |
| Locknut Series | N Series |
| Thread Pitch | N/A |
| Grade | Standard |
| Max. Face Runout | 0.006 in |
| Slot Width [Min] | 0.61 in |
| Face Diameter | 8.031 in |
| Shaft Dia. | 170 mm |
| Right / Left Hand | Left Hand |
| Mating Lockwasher | W34 |
| Thickness | 1.0625 in |
| Threads per Inch | 11 |
| Lockwasher Series | W Series, TW Series |
| Weight | 6.62 LB |
| EAN or UPC | 737533012605 |

