- Right Hand Locknut
- 303 Stainless Steel
- 40 mm Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Lockwasher Series | WS Series |
| Material | 303 Stainless Steel |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| O.D. | 2.25 in |
| Thickness | 0.4375 in |
| Thread Size | N/A |
| Shaft Dia. | 40 mm |
| Threads per Inch | 18 |
| Locknut Series | NS Series |
| Weight | 0.235 LB |
| EAN or UPC | 737533017631 |

