- Right Hand Locknut
- 303 Stainless Steel
- 160 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Thread Size | N/A |
| O.D. | 8.0625 in |
| Slot Width [Min] | 0.61 in |
| Material | 303 Stainless Steel |
| Lockwasher Series | WS Series |
| Face Diameter | 7.438 in |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Threads per Inch | 8 |
| Thickness | 1.03125 in |
| Thread Pitch | N/A |
| Shaft Dia. | 160 mm |
| Locknut Series | NS Series |
| Right / Left Hand | Right Hand |
| Weight | 5.379 LB |
| EAN or UPC | 737533017822 |

