- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M15 Thread
- 32 Threads per Inch
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Thread Size | M15 |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| O.D. | 0.943 in |
| Thread Pitch | N/A |
| Mating Lockwasher | TW102 |
| Thickness | 0.21875 in |
| Slot Width [Min] | 0.12 in |
| Shaft Dia. | 15 mm |
| Grade | Standard |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Face Diameter | 3/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 737533014258 |

