- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M30 Thread
- 18 Threads per Inch
| Thread Size | M30 |
| Thread Pitch | N/A |
| Face Diameter | 1.438 in |
| Material | Steel |
| Threads per Inch | 18 |
| Locking Type | Not Self-Locking |
| Thickness | 0.26 in |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 30 mm |
| Max. Face Runout | 0.002 in |
| O.D. | 1.693 in |
| Grade | Standard |
| Mating Lockwasher | TW106 |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Slot Width [Min] | 0.178 in |
| Weight | 0.07 LB |
| EAN or UPC | 737533014296 |

