- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M15 Thread
- 32 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Max. Face Runout | 0.0005 in |
| Lockwasher Series | PRW Series |
| Thickness | 0.3125 in |
| Threads per Inch | 32 |
| Grade | Precision |
| Shaft Dia. | 15 mm |
| Right / Left Hand | Left Hand |
| Thread Pitch | N/A |
| Face Diameter | 0.813 in |
| Locknut Series | PRL Series |
| Locking Type | Not Self-Locking |
| Material | Steel |
| O.D. | 1 in |
| Thread Size | M15 |
| Slot Width [Min] | 0.12 in |
| Weight | 0.04 LB |
| EAN or UPC | 737533012995 |

