- SK Series Removable Sleeve
- 5" Sleeve Bore
- 5.955" Bearing Bore
- 3.465" Long
| Bearing Bore | 5.9055 in |
| Sleeve Bore | 5.317 in |
| Withdrawal Nut | RN30 |
| Length | 3.465 in |
| Bearing Series | ASK-100, SK-100 |
| Weight | 6.8 LB |
| EAN or UPC | 737533056197 |
| Bearing Bore | 5.9055 in |
| Sleeve Bore | 5.317 in |
| Withdrawal Nut | RN30 |
| Length | 3.465 in |
| Bearing Series | ASK-100, SK-100 |
| Weight | 6.8 LB |
| EAN or UPC | 737533056197 |