- Right Hand Locknut
- Steel
- 40 mm Shaft Diameter
- M40X1.5 Threads
- Standard Grade
| Thread Size | M40 |
| Shaft Dia. | 40 mm |
| O.D. | 58 mm |
| Locking Type | Not Self-Locking |
| Thickness | 9 mm |
| Mating Lockwasher | MB8 |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Locknut Series | SM Series |
| Thread Pitch | 1.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 737533055886 |

