- Right Hand Locknut
- Steel
- 90 mm Shaft Diameter
- M90X2 Threads
- Standard Grade
| Thickness | 16 mm |
| Thread Size | M90 |
| Locknut Series | SM Series |
| Mating Lockwasher | MB18 |
| Thread Pitch | 2 mm |
| O.D. | 120 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Grade | Standard |
| Shaft Dia. | 90 mm |
| Weight | 1.5 LB |
| EAN or UPC | 737533056012 |

