- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M40 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Threads per Inch | 18 |
| Thread Size | M40 |
| Material | Steel |
| Thickness | 0.5 in |
| Max. Face Runout | 0.004 in |
| Shaft Dia. | 40 mm |
| O.D. | 2.255 in |
| Lockwasher Series | N/A |
| Face Diameter | 2 in |
| Locknut Series | SN Series |
| Grade | Precision |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.24 in |
| Locking Type | Self-Locking |
| Thread Pitch | N/A |
| Weight | 0.27 LB |
| EAN or UPC | 737533056951 |

