- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M45 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Max. Face Runout | 0.004 in |
| Thread Size | M45 |
| Material | Steel |
| Lockwasher Series | N/A |
| Shaft Dia. | 45 mm |
| Threads per Inch | 18 |
| Grade | Precision |
| Thickness | 0.5 in |
| Thread Pitch | N/A |
| Locknut Series | SN Series |
| Right / Left Hand | Right Hand |
| Locking Type | Self-Locking |
| Slot Width [Min] | 0.24 in |
| O.D. | 2.536 in |
| Face Diameter | 2.281 in |
| Weight | 0.344 LB |
| EAN or UPC | 737533056609 |

